monotaro Bicycle Handlebar Related Ergo Grip Long & Half (Karet Grip Sepeda)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp75.900 - Rp83.900
Spesifikasi
MaterialClayton Rubber (TPR)
Width (mm)59
Overall Length (mm)130/90
Handle Diameter (phi mm)22.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a long & half specification for grip shift.Adopted Clayton Rubber with high durability and soft hand grip. Ergonomic design grip that fits your palm. Please use the compressor for mounting or wet it with water before installing.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use it except for its original use. * Depending on the bicycle to be installed, it may be necessary to move the position of the brake lever or the shift lever, or to cut the grip. Please use the compressor for mounting or wet it with water

Ulasan Produk

Tidak ada ulasan