monotaro End Cutting Pliers (Tang Kakatua)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900
Spesifikasi
Overall Length (mm)167
Maximum Opening (mm)12.4
Cutting Ability (mm) Stranded Wire5.5
Blade Part HardnessHRC60
Cutting Ability (mm) Soft Iron Wire2.6
Cutting Capacity (Ø mm) Copper Wire3.2
Cutting Capacity (Ø mm) Steel Wire1.6
MaterialS55C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cutting, piercing and cutting at the walls of protruding nails and wire rods Pull out and cut a protrusion
Warning
* Please use carefully after reading the notes when using. * Please use it after inspecting looseness and rattling before using.  * Please do not use other than the original purpose.  * Because it is a non-insulated tool, please do not use it for things t

Ulasan Produk

Tidak ada ulasan