monotaro Rust, Paint Dropping Cleaning Disc

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp309.900
Spesifikasi
Compatible100 mm disc grinder
Abrasive MaterialSilicon Carbide
Compatible MaterialsIron, cast iron, nonferrous metal
Structure of AbrasivesSpecial nylon nonwoven fabric
Thickness (mm)14
Diameter (phi mm)100
Hole Diameter (phi mm)15
Maximum Rotation Speed (rpm)12000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super strong and supple material made by sintering special nylon nonwoven fabric mixed with abrasive material is used. It is ideal for cleaning only the surface without removing the chorus on the metal surface, peeling off deposits and paint, and carving the substrate.. Rust removal, iron, casting, cleaning of nonferrous metals, removal of deposits and paint.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use for purposes other than.

Ulasan Produk

Tidak ada ulasan