monotaro Hex Robe Bit Socket Set With Anti-Tampering (One Touch Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp369.900
Spesifikasi
Overall Length (mm)210 (Holder)
Set ContentsT 20, 25, 27, 30, 40, 45, 50, 55
Plug Angle (mm)9.5
Bit MaterialS2
Material (socket)CRV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can tighten or loosen the Torx screw with a tamper resistant stop. It can be used for audio stays etc. because it is compatible with tamper resistant. It can also be used for air flow meters and throttle valves of European cars. Because it has a socket holder, it can be stored without falling apart in the tool box. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten Torx screw with anti-tampering, loosen the work
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Because it is a product dedicated to manual work, please never use it with power tool such as air or electric power.Please do not use for purposes other than original use.

Ulasan Produk

Tidak ada ulasan