monotaro Fence Net Roll

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp849.900
Spesifikasi
Material(Main body) Polyethylene / (string) Polypropylene
Dimensions (m)1 x 50
Colorgreen
Width (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Secure a passage at a construction site or an event venue, a temporary fence etc. To the protection net of crops.
Description
It can be installed simply by passing the net alternately by using a support, a pipe, etc. It is made by knitting a flexible resin sheet with a width of about 5 mm. The texture of the material will be a thick blue sheet. In addition, due to the nature of the products, weaving may be flying in some places, but there is no problem in use.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use near fire.  * There may be fading or deterioration due to the influence of sunlight, ultraviolet rays etc. * Please keep away from direct sunlight, high temperature and humidity when storing.  * Please note that it may be broken or dam

Ulasan Produk

Tidak ada ulasan