monotaro Air Tucker

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Spesifikasi
Thickness x Width W (mm)(Staple) 0.6 x 1.2
Working Pressure (MPa)0.39 to 0.68
Air Outlet1/4 plug
Body Dimensions (Width x Depth x Height) (mm)174 x 55 x 250
AccessoriesWrench 2.5, 3, 4mm, Oil Penetration
Number of Staple Charge100
Foot Length (mm)10 to 25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to do stapling work on wood such as veneers and decorative boards because it is air. A well-balanced, ergonomic, familiar, hands-free, non-slip, stapler with cushioned grip and powerful driving adapts to a variety of uses. It has features such
Warning
* Please do not use in applications other than.

Ulasan Produk

Tidak ada ulasan