monotaro Brake Tool Adjustable Wheel Bearing Lock Nut Wrench (Perkakas Rem)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.499.900
Spesifikasi
Maximum Torque (N m)677 (hexagonal nut)
CompatibleHexagonal nut: two side width 49 to 135 mm, octagonal nut: two side width 49 to 143 mm, round nut: hole diameter 6, 8, 10 Φ mm, PCD: 44 to 150 mm
Set ContentsBody x 1, convex 3/4 \"→ concave 1/2\" conversion adapter x 1, pin for a round nut (Φ 6, 8, 10 mm) x 2 each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 t car-medium type, large size car wheelbearing It is a special tool set that can be used for detaching lock nut (housing nut). Normally you had to prepare a socket wrench suitable for each size and shape of the nut, but using this product can be used for various sizes and shapes (hexagon, octagon, round nut) so very Convenient. As the adapter is set, not only 3/4 (19 mm) but also 1/2 (12.7 mm) spinner handle (sold separately) etc can be used.. 2t car ~ Medium size, large size car wheelbearing lock nut (housing nut) for desorption
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use it except for the original use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait