monotaro Pulley Hold Wrench (V Belt Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp479.900
Spesifikasi
Maximum Working Load (Nxm)130
Overall Length (mm)380 (Belt is not included)
Operating Range (mm)150
Belt Thickness (mm)8.3
Belt Width (mm)12.5x800
Working range (mm)30~150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a tool for fixing so as not to go around together when detaching pulley and circular parts etc. For detaching pulley and circular parts etc
Warning
* Belt replacement is not possible. * Can not be used in work that uses impact wrench in combination.  * It is impossible to fix perfectly on the structure.  * Please do not use it except for the original use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait