monotaro Security Cable For PC

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp199.900
Spesifikasi
Wire Diameter (Ø mm)4.5
LockDial type (4 digits / rotation type)
Weight (g)139
Compatible ModelsPersonal computer with security slot of 3 mm to 3.8 mm x 7 mm to 8 mm (size corresponding to body thickness: 2.5 mm to 4 mm, internal depth corresponding size: 2.5 mm or more). Even if the size of the security slot corresponds, the depth inside the slot may not correspond.
Materialiron
Wire Length (m)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to install on a device with a security slot such as a laptop computer or a desktop computer.
Warning
* This product prevents theft of personal computers and the like, Please note that damage can not be guaranteed for loss, loss caused by theft, accident occurred by any chance.  * Please check the main body instruction manual etc. regarding the presence o

Ulasan Produk

Tidak ada ulasan

Halaman Terkait