monotaro Honda Car Crank Pulley Holder Wrench

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp659.900
Spesifikasi
Overall Length (mm)660
Overall Height (mm)60
Point (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a crank pulley fixed wrench for Honda. orresponds to the pulley shape peculiar to Honda car (center recessed hexagon, double face width 50mm). Since there is a long handle, it can be used immediately, to prevent the crank pulley from turning around. It can be used for most Honda vehicles. It can be used as a substitute for Honda genuine special tool 07 MAB-PY 30100. As a substitute for Honda genuine special tool 07 MAB-PY 30100
Warning
* Can not be used for cars with narrow space such as life. Please do not use for purposes other than original use.

Ulasan Produk

Tidak ada ulasan