monotaro Large Caliber Air Hose With One-Touch Coupler (Selang Angin / Selang Kompresor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp339.900 - Rp1.199.900
Spesifikasi
Air Outlet1/4 one-touch coupler
Hose Dimension (Inner Diameter x Outside Diameter) (mm)8.5 x 12.5
Colorblue
Material (Hose)Polyurethane resin
Maximum Working Pressure (MPa)1.5
Normal Opreration Pressure0.78
Fluid Usedair
Inner Diameter (phi mm)8.5
MaterialPolyurethane
Operating Temperature Range (°C)-40 to 60
Outer Diameter d (mm)12.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a one-touch coupler, it can be installed easily.. To take out from a place away from the air source.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use other than the specified fluid. * Do not use with pressure higher than standard.  * Please do not use other than the purpose.

Ulasan Produk

Tidak ada ulasan