RIDGID 5 Vial Torpedo Level

Sebelum PPN:
Rp1.899.900
Spesifikasi
Body MaterialAluminium
Vial MaterialAcrylic resin (PMMA)
Catalog Number36248
Height (mm)32
Length (mm)216
Thickness (mm)18
Accuracy (mm/m)±1
Dimensions (cm)33.66x13.33x1.91
Length (ft)8.5
Part ToolT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIDGID professional levels are designed and built to last in the toughest job conditions. Heavy-duty structures are machined from a solid block of aluminum. These levels provide accuracy, stability and provide the trade professional the ability to read 1/8inch-1/2inch slope per foot.
Feature
- Heavy duty with machined billet aluminum body. A rugged design that withstands tough conditions.
- All terrain, waterproof and shockproof.
- Easy-to-read oversized vials provide view from all angles.
- Easy-to-use, includes rare earth magnets to provide stability at any angle.

Ulasan Produk

Tidak ada ulasan