monotaro Sponge for Car Wash (Long Type with Angle)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp81.900
Spesifikasi
Width (mm)80 (longest part)
MaterialSponge part: polyurethane foam, handle part: EVA resin (high density polystyrene)
Overall Length (mm)480
Height (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you have this tall car roof you can easily car wash. Moreover, since the sponge part is cut diagonally, it is easy to use.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please be sure to use moisture contained condition. * Do not use on the painted surface in dry condition absolutely, please be sure to wet well with water before car wash.  * Please do not rub with absolutely strong force against the painted surface.  *

Ulasan Produk

Tidak ada ulasan