monotaro Exchange Film for Welded Light Shielding Fence

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.999.900
Spesifikasi
Dimensions (Width W x Height H) (mm)1970 x 1970
Eyelet Inner Diameter (mm)Φ 12
MaterialSoft Vinyl film
SpecificationFireproof performance test number acquired
Eyelet Pitch (mm)About 480
Thickness (mm)0.35
Number of Eyelet16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an exchange film for shading fence. It blocks out strong ultraviolet rays and visible light, which is said to be harmful to the human body during welding work, and protects the eye's safety.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* It can not be used as a light shielding sheet in laser welding

Ulasan Produk

Tidak ada ulasan