monotaro Multipurpose Transparent Repair Tape (Lakban Tambal Anti Air)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyethylene film
ColorTransparent
Width (mm)50
Thickness (mm)0.17
Length (m)10
Elongation (%)400
Adhesive Power (N/10mm)3.97
Tensile Strength (N/10mm)19.62
Main UsesFor repair

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent light fastness and water resistance, and it is a transparent tape so it is less noticeable.. For temporary repair of vinyl house, rain gear, tile, seat etc
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not stick to the human body. * Please wipe off dust, oil, moisture on the side to be stuck, firmly press down and paste it. * Avoid direct sunlight, please keep in cool dark place.

Ulasan Produk

Tidak ada ulasan