monotaro Delivery Pack (Plain)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Inside Dimension (mm)110 x 230
Outside Dimension (mm)120 x 245
MaterialPolyethylene, paper
Compatible SizeLong 4 envelope

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Delivery pack with full adhesive. You can paste directly into packing and enclose invoices etc. There is an opening on one short side, you can enclose the invoice etc. from there. If necessary, folding back the velo of the opening to the adhesive surface makes it completely sealed and the contents will not jump out. Since the pack body is transparent, you can see contents.. Invoice for packing, enclosure of invoice and enclosure of leaflet
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use other than the purpose. * Please store in places where there is no fire avoidance place of high temperature and humidity.

Ulasan Produk

Tidak ada ulasan