monotaro Hanging Name Tag (For Events)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp78.900
Spesifikasi
Material(String) PET, (case) recycled polyolefin
Internal Dimensions (Width x Height) (mm)102 x 90
External Form Dimensions (Width x Height)(mm)110 x 120
Cord Length (cm)100
SizeEvents

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a suspended name tag with a solid thickness and transparency. The best event size for events. The strap has three color lines, red, white and blue. We can understand participants of various events, training and exhibitions at a glance.. As a suspended name tag
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use for purposes other than name tags.

Ulasan Produk

Tidak ada ulasan