monotaro Fluorescent Marking Chalk (Kapur Penanda)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp20.900
Spesifikasi
ColorRed
Weight (g)15
Dimensions (mm)14 x 111
Heat Resistance Temperature (°C)-15 to +60
MaterialParaffin wax + pigment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marking chalk which does not disappear even if it gets wet It emits light with a slight light of a fluorescent lamp or a black light. Convenient for working in dark places, at dusk, at night. Oil type. made in Japan To wood, iron, asphalt, concrete, stone etc.
Warning
* Please do not use for purposes other than writing. * If you leave it at high temperature (60 degrees Celsius or more) for a long time, the choke may bend or melt.Basically it does not disappear with oil type * . Please use kerosene, benzine etc. if you

Ulasan Produk

Tidak ada ulasan

Halaman Terkait