monotaro Grinding Magnet Roll (Isotropic)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp759.900
Spesifikasi
MaterialRubber magnet
CharacteristicsPowerful
TypeIsotropic magnet
SpecificationWith single-sided adhesive
Width (mm)100
Thickness (mm)0.8
Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a roll type isotropic magnetic sheet with strong adhesive tape on one side. Because it is 10 m winding, it is convenient when using in large quantities _ X 1000 D _. Please freely cut to the length of your choice.
-By sticking the adhesive tape surface, various objects can be easily magnetized.
Warning
* Please do not bring it close to things that may affect the magnetism, such as personal computer and magnetic card. Before use * Please clean the back side of the main body and the other side clean and dry it. If moisture remains, rust may occur. * If cu

Ulasan Produk

Tidak ada ulasan