monotaro A4 Letter Tray (Clear Type) (Baki / Rak Surat A4)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp66.900
Spesifikasi
Outer Dimensions (WidthxDepthxHeight)(mm)350x250x60
ColorTransparent
Weight (g)300
Storage SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be stacked and used, you can slide backward to make it easier to retrieve documents.
-Since the main body is transparent, the documents are easy to see, and each file of A4 size file fits in.
-If you use Jointer (sold separately), the storage capacity further increases. Document arrangement and storage on the desk
Warning
* It will be sold in 1 piece unit. When stacking three, please order 3 main parts and 2 Jointer. * Avoid using it by the fire. It may deform.  * When stacking please work with gloves etc. so as not to pinch your fingers.  * If it gets dirty, wipe it with

Ulasan Produk

Tidak ada ulasan