monotaro Screwdriver Flexible Nut (Obeng)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp409.900
Spesifikasi
Material (Shaft)steel
Shaft Length (mm)Opposite side 5mm: 189, Opposite side 6mm: 186, Opposite side 7mm: 187, Opposite side 8mm: 185
Overall Length (mm)Opposite side 5mm: 290, Opposite side 6mm: 288, Opposite side 7mm: 289, Opposite side 8mm: 287
Material (Grip)PP
Set ContentsSet product
Tip Size5・6・7・8mm
TypeSet product
Cutting edge magnetNone
Shaft penetrationNone
Tip ShapeSocket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it can be freely bent with a flexible shaft, it is ideal for nut tightening work at narrow places, corners and interior parts.
Warning
* Please do not use other than the original purpose or ability.  * Because there is a risk of electric shock, please do not use for electric objects. * When working please check the surroundings and wear safety glasses etc.

Ulasan Produk

Tidak ada ulasan