monotaro Screwdriver Diamond Coated (Obeng)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp589.900
Spesifikasi
Blade Part HardnessHRC 58 ± 2
Blade Edge With MagnetThere
Blade Shape+/-
MaterialBody: chrome molybdenum vanadium steel (S - 2) + diamond tip. Grip: PP + TPR
Set Content(+): # 0 (75 mm shaft length, 157 mm length) # 1 (75 mm shaft length, 178 mm length) # 2 (100 mm shaft length, 215 mm length) # 3 (150 mm shaft length, 273 mm length)/(- ): 3mm (75mm shaft length, 157mm total length), 5mm (75mm shaft length, 178mm total l
Surface Processing(Main body) Manganese phosphate treatment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set with 8 drivers of commonly used size. Diamond coating improves biting and prevention of coming out.
Warning
* Please do not use for purposes other than.  * Please do not use in the place where electricity is flowing absolutely. There is a danger of electric shock.

Ulasan Produk

Tidak ada ulasan