monotaro Fluororesin Glass Adhesive Tape (Isolasi)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900 - Rp629.900
Spesifikasi
Base MaterialPTFE impregnated glass cloth
AdhesiveSilicone type
Tape Length (m)10
Tape Thickness (mm)0.13
Adhesive Power (N/10mm)3.6
CharacteristicNon-adhesive, release properties, slipperiness, chemical resistance, water repellency, electrical insulation, dimensional stability
Operating Temperature Range (°C)-60 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tape surface is excellent in non-stickiness, releasing property, sliding property, chemical resistance and water repellency. It is excellent in electrical insulation and dimensional stability.. Heat sealing machine, separator of vacuum packaging machine
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Do not use for human body transplantation, body fluids, applications that come in contact with living tissue.  * When disposing, please follow the relevant regulations and never incinerate.  * Please do not exceed 200 degrees Celsius.

Ulasan Produk

Tidak ada ulasan