monotaro Pre-Curved Tire Wheel Brush

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp25.900
Spesifikasi
Trim Length (mm)(White part) 14, (blue part) 13 to 27
Handle ColorWhite / blue (* Handle color can not be specified)
TypePatterned type
Thickness (mm)19
Overall Length (mm)320
Material (Trim)PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hair on the front is thickened hair, the hair at the body part is narrowed hair. Especially where you can wash parts where the previous part is hard to reach. The handle is also long and easy to hold, it does not hit your hands.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Handle color can not be specified.

Ulasan Produk

Tidak ada ulasan