monotaro Deep Groove Ball Bearing 6000 Series Open Type (Laher)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
Allowable Grease Lubrication Rotation Speed (rpm)6700
Allowable Oil Lubrication Rotation Speed (rpm)8000
Body MaterialHigh carbon chromium bearing steel
Chamfer Dimensions r (mm)1.1
Inside Diameter d (phi mm)60
JIS Grade0
Load Directionradial
Outer Ring Typeflat
Outside Diameter D (phi mm)95
Rolling Element MaterialHigh carbon chromium bearing steel
Shield FormOpen form
Standard Dynamic Load Rating Cr (N)31660
Standard Static Rating Load Cor (N)24220
Track Ring FormDeep groove ball bearing
Track Ring Line NumberSingle row
Width B (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand

Ulasan Produk

Tidak ada ulasan