monotaro Recycled Resin Pallet (Lightweight Type) (Palet Plastik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp429.900
Spesifikasi
Load Capacity (kg)1000 (Horizontal equidistant loading, measures to prevent load collapse)
Outside Dimension (mm)1100x1100x120
Colorblack
Product Name of Hazardous MaterialSynthetic resins and others
MaterialRegenerated polypropylene (PP)
Types of Hozardous MaterialsSpecified combustibles
TypeOrdinary solid pallet
Model 4 way flying single sided use type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high-quality product made by Sanko. It is a pallet that collects plastic containers and pallets, recycles them, and uses the resources 100%. It is exactly the 21st century type green product that matched the environment. Since plastic pallets are excellent in water resistance, they do not corrode, and they are cleanable so there is no worry of mold and bacteria. Compared with wooden pallets, there is no occurrence of thorns and clumsiness, and loads are not damaged. Weight is 1/2 wood and lightweight, even female employees can carry and improve labor. It is excellent in water resistance and chemical resistance, and the plastic pallet has a long service life. Due to its long life, the total cost is low compared to wooden construction. Produced under strict quality control, uniform in dimension and quality, high accuracy. Slip stop grommets are placed in various places. The deck face is composed of a flat surface. It is best to use when you want to receive more loads on the plane. It is also a pallet with high bending strength by foam thickness forming. It is designed to have almost the same shape on the top and bottom. The strength and function are almost the same regardless of which upper or lower surface is used. Also, it is possible to stack firmly gently on both the stacking stage and the lower stage loading via loading.. Carton, P evenly stacking, flat putting, limited to stacking. Four-way difference on one side.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use for purposes other than the original purpose.  * If it is 20 or more, it will be scheduled.

Ulasan Produk

Tidak ada ulasan