monotaro Socket Malleable Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp28.900
Spesifikasi
Screw TypePT screw
Shapesocket
RoHS DirectiveCorrespondence
StandardJIS B2301
Dimension L (mm)40
Nominal Diameter A20
Nominal Diameter B3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.
Warning
* Before piping, clean the threaded part and the interior of the pipe. Foreign substances such as dirt and dust may cause leakage. . * Please be sure not to let the seal tape etc inside the pipe at the time of piping enter. .  * Please refrain from using

Ulasan Produk

Tidak ada ulasan