monotaro Ratchet Type Tightening Belt 100 (Sabuk Pengikat Barang / Tali Lashing)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp809.900
Spesifikasi
Belt Width (mm)24
Belt Length (m)5
Breaking Strength (kg)500
Belt Thickness (mm)1.2
Belt ColorFluorescent green
Belt MaterialNylon
Dimensions (mm)When brackets are normal: Approx. 157 x Width 48 x Height 38, When brackets are folded: Approx 112 x Width 48 x Height 40
Material (Lever)Steel
Operating load (kg)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With ratchet, easy operation makes it easy to tighten baggage. The buckle is small and easy to use 100kg type.. To prevent collapse of indoors and warehouses, to fix packed goods
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please note the load, please use within the allowable use load.  * Please do not use other than purpose.

Ulasan Produk

Tidak ada ulasan