monotaro Industrial Polishing Pad Roll Type (Amplas Serabut)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp249.900
Spesifikasi
Sheet Size (mm)100 x 200
Dimensions (mmxm)200 x 6
Abrasive Materialalumina
Base MaterialNylon nonwoven fabric
SpecificationIt can be cut into perforated lines / 100 mm x 200 mm sheet size every 100 mm in width.
Thickness (mm)About 5
Grain Size320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pop-up type polishing pad which can pull out necessary part from the inside and can take it out. It does not get clogged with a high-quality pad with uniformly applied abrasive, it also hits a fine part, so it can be finished cleanly.. Rust remover.Scratching blur (universal type)
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please wear safety protective equipment such as protective glasses, dust mask, protective gloves.  * Please use only with manual work.  * Please do not use for purposes other than polishing, dirt removal.  * If you are worried about scratches on the mat

Ulasan Produk

Tidak ada ulasan

Halaman Terkait