monotaro Red and White Flag for Construction (Bendera Pengamanan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
Material(Flag) Polyester, (Pattern) Wooden
Set Contents1 red and white each
Handle Length (mm)About 650
Dimensions (mm)(Flag part) about 450x450
Shank Diameter (mm)10 to 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a hand flag that turned red and white set. You can use it in a wide range of environments such as security and construction sites. The flag itself is 45 cm square and larger. Flag and handle are fastened with hook and loop fastener, so you can easily remove it and wash it.. For construction work. For security use.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use other than the purpose. * Do not use in areas with fire. There is a danger of burning.  * When using, please make sure that there are no people around you to use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait