monotaro Men's Industrial Polishing Pad (Amplas Serabut)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp389.900 - Rp769.900
Spesifikasi
Compatible MaterialsAluminium etc
Abrasive MaterialAluminium Oxide
ColorRed tea
Grain Size320
Thickness (mm)8
Dimensions (mm)150 x 230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Workability of professional purveyor who understands by using! Domestic best quality, durability outstanding, finished beautiful!The nonwoven fabric is called carding method, it is hard to break the fiber because it is formed by combining long nylon fiber with comb cutting, durability is high.Also, since the abrasive is applied by spraying method, the adhesion amount is constant up to the inside, scratches are hard to enter and the polished eyes are uniformly finished. Due to the open structure, clogging is less likely to occur.. Removal of rust, removal of dirt, blurring of scratches on aluminum products, hairline processing, paint coating, roughening before lamination
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please wear safety protective equipment such as protective glasses, dust mask, protective gloves.  * Please use only with manual work.  * Please do not use for purposes other than polishing, dirt removal.  * If you are worried about scratches on the mat

Ulasan Produk

Tidak ada ulasan