monotaro Outer Box For 20 L Free Container Box

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp85.900
Spesifikasi
Size (mm)(When stored) 580 x 585 x 15, (at assembly time) 300 x 300 x 290
MaterialCardboard
Conforming Body (L)For 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an outer box for 20L free container BOX.When not in use it can be folded and stored and stored, it is very convenient. After filling the contents, stacking of 4 to 5 stages is possible.The stackable number can be moved back and forth by the weight of the contents. There are no special fares for purchasing two or more items.. For 20 L free container BOX
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use it except for the original use.  * This product is only an outer box. Free container (plastic case) inside is sold separately. * Please note that special fares will be charged separately if purchasing only one item. (There are no speci

Ulasan Produk

Tidak ada ulasan

Halaman Terkait