monotaro Scrubbing Tire Brush (Hand Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp36.900
Spesifikasi
TypeHand type
Width (mm)50
Overall Length (mm)160
Trim Length (mm)23
Material (Trim)PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When you hold with your right hand, put your forefinger in the hole and hold it tightly, wash it gently. Because hair is wavy, it is excellent in water retention and detergency is outstanding.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Because it is exclusive for tires, please do not use in other places. * The color of the brush will be changed to yellow in order after December 2016.

Ulasan Produk

Tidak ada ulasan