ALPINE Front Camera View

Sebelum PPN:
Rp8.599.900
Spesifikasi
Power Requirement14.4V DC
Max. Power Consumption1.7W
Operating Temperature-30degrees C up to +80degrees C (box unit)
Dimensions23.4x23.4x21.3mm (Camera) 100x50x25mm (Box Unit)
Output Drive Capacity75ohms
S/N Ratio40dB or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide viewing range provides better visibility when coming out of blind alleys or around obstructed corners. Especially useful for reducing blind spots with SUVs, minivans or trucks. The front camera can be installed as stand-alone solution for trucks or monitoring purposes.

Camera:
- Output Image: Normal image, CVBS (NTSC Video signal) 16:9 Image output for wide-screen
- Image Sensor: 1/3.8 Type Color CMOS Image sensor, aspect ratio 4:3
- Effective Number of Pixels: 1280(horizontal)x960(vertical) approximately 1.23 Mega pixels
- Lens: Focal Length: f=0.89mm
- Lens: Brightness: F=2.8
- Angle of Field: Horizontal = 186degrees, Vertical = 144degrees
- Resolution (Horizontal. Center Area): 300 TV Lines.
Peringatan
Harga tidak termasuk pemasangan. Garansi resmi 1 tahun.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait