EDISON Aluminium Soft Grip Torch Requires

Sebelum PPN:
Rp259.900
Spesifikasi
Lumens30lm
Head diameter32mm
Product NumberTAS03S
Resistant PropertiesCorrosion-resistant Shockproof Waterproof
Battery SizeAA
Battery TypeAlkaline
Beam Distance (m)35
Bulb TypeLED
Case MaterialAluminium
ColorSilver-Black
Lumens (lm)13
Number of Batteries2
Overall Length (mm)170
Part NumberEDI9042600K
Weight (g)116

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra bright long life LEDs with optical lens to produce a clear white light. Water and impact resistant anodised aluminium case with rubber grip. Positive push button operation. All joints sealed with "O" rings.

Ulasan Produk

Tidak ada ulasan