Kennedy Strt Jaw Bi-Material Handle Grip Wrench (Tang Buaya Lurus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp499.900 - Rp589.900
Spesifikasi
Handle TypeComfort Grip
Jaw StyleStraight
Jaw Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rolled chrome vanadium steel bodies, drop-forged hardened steel jaws with corrosion-resistant bright nickel coating. The dual material handle design allows the user to apply the greatest force with the minimum amount of effort. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free. > Heavy Duty Construction. > New Comfort Grip. > Locks Securly > Quick Release Lever

Ulasan Produk

Tidak ada ulasan