Kennedy Air Filter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp759.900 - Rp839.900
Spesifikasi
Additional FeaturesAlso use as part of a combination unit Maximum Pressure Inlet (15 bar) Use Individually
Drain TypeManual Semi-Auto
Pressure Range0 to 8BAR
Operating Temperature Range-10 to 60°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual/Semi-Auto drain as standard, 20µm element, simply unscrew bowl for servicing. Integral mounting provision. Use individually or as part of a combination unit. Pressure range: 0-8 bar Max Inlet: 15 bar. Temperature range: -10 Degrees C to 60 Degrees C. Filtration Standard: 25mu. Body: Technopolymer Bowl: Polycarbonate with protector. Filtration size: 20µm.

Ulasan Produk

Tidak ada ulasan