Kennedy Measuring Tape Steel (Meteran)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900 - Rp529.900
Spesifikasi
Special FeaturesBelt Clip EEC Class II
Blade Width (mm)13
Overall Depth (mm)26
Overall Width (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-reflective steel tape with nylon coated blade for maximum durability. The tape is housed in a high impact ABS plastic case with flush winding handle and belt clip. For ease of use, the tape is finished off with a handy plastic loop and metal end hook.

Ulasan Produk

Tidak ada ulasan