Kennedy Wire Strippers

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900
Spesifikasi
Handle MaterialPolyamid
Compatible Wire Size Range (mm²)0.2 to 16
Country of OriginDE
ECLASS Code34301403
Individual or SetIndividual
InsulatedYes
Jaw MaterialPolyamid
Maximum Compatible Wire Size (mm)16
Minimum Compatible Wire Size (mm)0.2
Non SparkingYes
Overall Length (mm)160
UNSPSC27112151

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bonded vinyl coated handle, double polished head and joint with induction hardened cutting edges. Brass adjusting screw. Jaws can be reset for perfect stripping every time.

Ulasan Produk

Tidak ada ulasan