Kennedy Tilting Drum Cradle

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900
Spesifikasi
Lifting Capacity/Maximum Load (kg)273
Width (mm)410
Product TypeDrum Cradle-Tilting
Additional Features63mm Non-Sparking Wheels Comes With A Removable Handle Unit Comes Flat Packed Useable In Gas & Fuel Plants
Part NumberKEN5404400K
Size205L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tilting Drum Cradle tips, rotates and locates 205ltr drums. - Equipped with removable handle - Powder coated finish. - Large 21/2inch (63mm) non-sparking wheels making it suitable for use on rough flooring in gas/fuel plants. - Maximum load 600lbs (273kgs). - Unit comes flat packed. Dimensions (HxWxL): 415 x 410 x 814mm. Weight: 12.5kg.

Ulasan Produk

Tidak ada ulasan