Kennedy Surface Gauge With 9Inch & 12Inch Pillars

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Includes(2) Pillars Adjustable Attachment Double Ended Scriber Machined Base
Overall Depth80mm
Pillar Height230mm 305mm
Dimensions350x63x80
Overall Width63mm
Overall Length350mm
Tip MaterialSteel
Part NumberKEN5184300K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for marking out lines parallel to a true edge or groove, and also to mark the centre of round bars. Machined base, two pillars, a double ended scriber and an adjustable attachment for holding scribers up to 1/4 Inch diameter on to the pillar. The base has a machined V-groove for use on pipes and round bar and two frictionally held pins which are used as a guide when sliding along the true edge or groove. The angle of the pillar can be finely adjusted with the use of a knurled thumb screw. Supplied with two pillars. Base dimensions: 80 x 30mm.

Ulasan Produk

Tidak ada ulasan