KOBE RED LINE Pump Submersible (Pompa Celup)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Product NumberSP16-750
Power Supply230V
Maximum Particle Diameter5.0mm
Outlet Port Size25 to 38
Maximum Head8.5m
Cable Length10m
Part NumberKBE2794470K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WPS750 Submersible Water Pump Suitable for the effective draining of cellars, cisterns and the general transfer of water. Capable of continuous and reliable running, strong double insulated case with no metal parts are in contact with the water. Overload protection and easy to remove filters for cleaning and access to the impeller. Fitted with an automatic float switch and a multi hose adaptor (25, 32, 38mm), can handle solids up to 5mm diameter.

Ulasan Produk

Tidak ada ulasan