Kennedy Sq. Dr. Mechanics Torque Wrench 50-225Nm

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.099.900
Spesifikasi
Drive ShapeSquare
Accuracy+/-4%
Product NumberMTW225
Weight Each2.3kg
Drive Size1/2in.
Overall Length (mm)610
Part NumberKEN5573580K
Torque Range (N m)50 to 225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square Drive Chrome plated with polished steel head and retractable torque setting lever. InchClick & Snap Inch action indicates when the pre-set torque level has been reached. Push through square drive connector to instantly reverse action. 4 easy read scales- Nm, kgf.m, lbf.in x 10, lbf.ft. Calibration tolerance in accordance with DIN ISO6789 & ASME B107.14M-2004. Accuracy = +/-4% Supplied with factory tested calibration certificate.

Ulasan Produk