Kennedy Sq. Dr. Mechanics Torque Wrench 25-135Nm

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Drive ShapeSquare
Overall Length560mm
Accuracy+/-4%
Torque Range25 to 135Nm
Product NumberMTW135
Weight Each1.6kg
Drive Size1/2in.
Part NumberKEN5573560K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square Drive Chrome plated with polished steel head and retractable torque setting lever. InchClick & Snap Inch action indicates when the pre-set torque level has been reached. Push through square drive connector to instantly reverse action. 4 easy read scales- Nm, kgf.m, lbf.in x 10, lbf.ft. Calibration tolerance in accordance with DIN ISO6789 & ASME B107.14M-2004. Accuracy = +/-4% Supplied with factory tested calibration certificate.

Ulasan Produk

Tidak ada ulasan