Kennedy Spring Compressor Set - 3 Legged

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Maximum Jaw Opening240mm
Screw MaterialHardened Steel
Weight Each3kg
Jaw MaterialCast Steel
Number of Pieces3
Part NumberKEN5032420K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardened steel screws and cast steel claws. 2 Legged Central hexagonal drive with wrap over coil claws which can be reversed for spreading applications. Suitable for use on cars and light commercial vehicles. Use with 21mm/13/16 Inch AF open ended spanner. Maximum jaw opening: 250mm. 3 Legged Each leg has one free moving claw and one threaded claw with a 1/2 Inch square drive or 24mm hexagon drive - can be used with air tools or spanners. Fitted with safety hooks to prevent accidental release. Suitable for use on cars and commercial vehicles and allows safe compression of heavier springs. Maximum jaw opening: 240mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait