Kennedy Resistant Putty Knife O/A Al-Br (Pisau Safety)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp789.900
Spesifikasi
Blade length100mm
Blade Width25mm
MaterialAluminium Bronze
Overall Length (mm)200
Part NumberKEN5752740K
Size200mm
Size (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Putty Knife Spark resistant putty knife with a chisel point. Blade length: 100mm (4 Inch), Overall length: 200mm (8 Inch). Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.

Ulasan Produk

Tidak ada ulasan