Cotswold Wire Brush Plastic Handle with Scraper 4-Row (Sikat Kawat)

Sebelum PPN:
Rp56.900
Spesifikasi
Head ShapeStraight Head
Number of PiecesEach
Bristle MaterialSteel
Number of Rows4
Head Length (mm)130
Head Width (mm)30
IncludesScraper
Overall Length (mm)290
Part NumberCOT9066450K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cleaning all rough surfaces on a range of materials to remove paint, dirt, rust and stubborn deposits. Plastic handled with cast steel bristles For general purpose work. *with scraper

Ulasan Produk

Tidak ada ulasan