Kennedy Plastic Handle Pry Bar Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Contents300mm Curved 300mm Straight 450mm Curved
Overall Length435mm 625mm
Bar Diameter10 13
MaterialSteel
Blade Width14mm 22mm
End ShapeBent Tip Straight Tip
Part NumberKEN5058330K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from square section chrome vanadium with ground points. Impact resistant plastic handles offer a more comfortable and secure grip to make these pry bars user friendly. Handles are oil and acid resistant. Suitable for a wide range of general duty applications within the packing, automotive, maintenance and assembly industries.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait