Kennedy Parallel Pin Punchset Cushion Grip

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Handle MaterialRubber
Point Diameter2mm 3mm 4mm 5mm 6mm 8mm
Protection FeaturesVibrationAbsorbing Handle
Overall Length150mm
Tip MaterialSteel
Head ShapeOctagonal
Compatible Cutting MaterialAluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
Part NumberKEN5182331K
Size2-8mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Made from chrome vanadium steel with high strength octagonal shanks and featuring cushioned grip handles with shock absorbing air pockets. Overall length: 150mm (6 Inch). Sizes include (Diameter x Length) 2mm x 150mm 3mm x 150mm 4mm x 150mm 5mm x 150mm 6mm x 150mm 8mm x 150mm

Ulasan Produk

Tidak ada ulasan