Kennedy Oxygen Sensor Socket Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp939.900
Spesifikasi
Product NumberSS0322
Tool MaterialSteel
Additional FeaturesMade from heat treated cast steel
Includes1/2 Inc square drive socket with 7.5mm side slot 1/2 Inc square drive, crow s foot style wrench 3/8 Inc square drive, crow s foot style wrench
Product TypeOxygen, Lambda Sensor Socket
Part NumberKEN5038020K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three piece universal set. Essential for servicing today's computer-controlled vehicle systems. Easily removes exhaust gas oxygen sensors (known as ‘EGO’, ‘O2’ or ‘Lambda’ sensors), vacuum switches and pressur, Vauxhe switches. Also suitable for diesel injectors found on Mitsubishi, Nissan, Opelall and VW vehicles. Made from heat treated cast steel. Set contains: 22mm (7/8 Inc) hex, 1/2 Inc square drive socket with 7.5mm side slot for sensor wire clearance. Socket has 22mm hex for use with a spanner. Overall length: 80mm. 22mm (7/8 Inc) hex, crow's foot style wrench, 1/2 Inc square drive (double square for easy access). With full length 11mm slot for total clearance of switch/sensor wire 22mm (7/8 Inc) hex, crow's foot style wrench, 3/8 Inc square drive. With full length 8.6mm slot for total clearance of switch/sensor wire.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait